SUCBFLANGE206-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL206-IP69K/F
- Zoro # G424407024
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Overall Length
145.3 mm
Overall Width
38.9 mm
Mount Hole Center-to-Center Length
117 mm
Overall Height
92.1 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL206-IP69K/F
- Zoro #
- G424407024
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 145.3 mm
- Overall Width
- 38.9 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Height
- 92.1 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.