Shop TIMKEN
See all product information
Create Account
SUCBFLANGE207-20/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCBFL207-20/FVSL613
- Zoro # G624428003
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.125 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Width
1.791 in
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL207-20/FVSL613
- Zoro #
- G624428003
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.