SUCBFLANGE208-24-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL208-24-IP69K/F
- Zoro # G624446038
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.781 in
Overall Height
4.56 in
Number of Mount Holes
2
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL208-24-IP69K/F
- Zoro #
- G624446038
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 6.781 in
- Overall Height
- 4.56 in
- Bore Diameter
- 1.5 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Width
- 1.957 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.