Shop TIMKEN
See all product information
Create Account
SUCBFLANGE208/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL208/FVSL613
- Zoro # G324419172
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
System of Measurement
Metric
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL208/FVSL613
- Zoro #
- G324419172
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 115.8 mm
- Overall Width
- 49.7 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 172.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.