Shop TIMKEN
See all product information
Create Account
SUCBFLANGE209-27/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCBFL209-27/FVSL613
- Zoro # G024401699
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.74 in
System of Measurement
Inch
Bore Diameter
1.688 in
Bearing Insert Type
Radial Ball
Overall Width
1.953 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL209-27/FVSL613
- Zoro #
- G024401699
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4.74 in
- Bore Diameter
- 1.688 in
- Overall Width
- 1.953 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Length
- 6.969 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.