Shop TIMKEN
See all product information
Create Account
SUCBFLANGE209/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL209/F
- Zoro # G624418479
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
45 mm
Overall Width
49.6 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
148.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL209/F
- Zoro #
- G624418479
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 45 mm
- Overall Width
- 49.6 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Overall Height
- 120.4 mm
- Overall Length
- 177 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.