Shop TIMKEN
See all product information
Create Account
SUCBFLANGE209/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL209/FVSL613
- Zoro # G924404790
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Height
120.4 mm
Number of Mount Holes
2
Overall Width
49.6 mm
Mount Hole Center-to-Center Length
148.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL209/FVSL613
- Zoro #
- G924404790
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 120.4 mm
- Overall Width
- 49.6 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Bore Diameter
- 45 mm
- Overall Length
- 177 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.