Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK204-12/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK204-12/FVSL613
- Zoro # G624430914
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Polymer
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK204-12/FVSL613
- Zoro #
- G624430914
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 4.407 in
- Mount Hole Center-to-Center Length
- 3.532 in
- Overall Height
- 2.69 in
- Overall Width
- 1.94 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.