Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK206-19/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK206-19/FVSL613
- Zoro # G824438192
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
2.157 in
Overall Height
3.625 in
Mount Hole Center-to-Center Length
4.594 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK206-19/FVSL613
- Zoro #
- G824438192
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2.157 in
- Overall Height
- 3.625 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5.72 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.