Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK206/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK206/FVSL613
- Zoro # G424410741
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
30 mm
Overall Length
145.3 mm
Shaft Locking Type
Set Screw
Housing Material
Polymer
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK206/FVSL613
- Zoro #
- G424410741
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 30 mm
- Overall Length
- 145.3 mm
- Overall Height
- 92.1 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Width
- 54.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.