Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK207-20/F FLANGEANGED BEARING
- Mfr # SUCBFLQK207-20/F
- Zoro # G924414539
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5.124 in
System of Measurement
Inch
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK207-20/F
- Zoro #
- G924414539
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 5.124 in
- Overall Height
- 4 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 6.252 in
- Overall Width
- 2.417 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.