SUCBFLANGEQK207-23/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK207-23/FVSL613
- Zoro # G424430732
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Overall Length
6.252 in
Mount Hole Center-to-Center Length
5.124 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK207-23/FVSL613
- Zoro #
- G424430732
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4 in
- Overall Length
- 6.252 in
- Mount Hole Center-to-Center Length
- 5.124 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2.417 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.