Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE204-12-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCPLFL204-12-IP69K/F
- Zoro # G124367642
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.559 in
Overall Length
4.449 in
Mount Hole Center-to-Center Length
3.547 in
Number of Mount Holes
2
Overall Width
1.311 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFL204-12-IP69K/F
- Zoro #
- G124367642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.559 in
- Overall Length
- 4.449 in
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Width
- 1.311 in
- Bore Diameter
- 0.75 in
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.