Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE204-12/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL204-12/F
- Zoro # G924356211
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Polymer
Overall Width
1.311 in
Bore Diameter
0.75 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL204-12/F
- Zoro #
- G924356211
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1.311 in
- Bore Diameter
- 0.75 in
- Overall Length
- 4.449 in
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Height
- 2.559 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.