Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE205-16/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL205-16/F
- Zoro # G624390621
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
1 in
Overall Width
1.41 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL205-16/F
- Zoro #
- G624390621
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 1.41 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Length
- 5.157 in
- Overall Height
- 2.756 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.