SUCPLFLANGE205/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL205/F
- Zoro # G324426897
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shaft Locking Type
Set Screw
Overall Length
131 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFL205/F
- Zoro #
- G324426897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 131 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 70 mm
- Overall Width
- 35.8 mm
Details
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.