Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE206-19/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL206-19/F
- Zoro # G124409618
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.15 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Length
5.827 in
Mount Hole Center-to-Center Length
4.609 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL206-19/F
- Zoro #
- G124409618
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 3.15 in
- Overall Length
- 5.827 in
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Width
- 1.583 in
- Bore Diameter
- 1.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.