Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE206-19/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL206-19/FVSL613
- Zoro # G324378394
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
1.583 in
Overall Height
3.15 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL206-19/FVSL613
- Zoro #
- G324378394
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Width
- 1.583 in
- Overall Height
- 3.15 in
- Overall Length
- 5.827 in
- Bore Diameter
- 1.188 in
- Mount Hole Center-to-Center Length
- 4.609 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.