SUCPLFLANGE207-20-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCPLFL207-20-IP69K/F
- Zoro # G524405173
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.125 in
Overall Height
3.543 in
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL207-20-IP69K/F
- Zoro #
- G524405173
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Height
- 3.543 in
- Bore Diameter
- 1.25 in
- Overall Length
- 6.457 in
- Overall Width
- 1.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.