SUCPLFLANGE208-24/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL208-24/FVSL613
- Zoro # G624439214
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.672 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Height
3.937 in
Overall Width
2.016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL208-24/FVSL613
- Zoro #
- G624439214
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Height
- 3.937 in
- Overall Width
- 2.016 in
- Bore Diameter
- 1.5 in
- Overall Length
- 6.929 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.