SUCPLFLANGE209-27/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL209-27/FVSL613
- Zoro # G624390799
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
Overall Width
2.134 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.844 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL209-27/FVSL613
- Zoro #
- G624390799
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.688 in
- Overall Width
- 2.134 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Length
- 7.441 in
- Overall Height
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.