Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE210-32/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL210-32/F
- Zoro # G824421439
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
2 in
Overall Width
2.267 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL210-32/F
- Zoro #
- G824421439
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 7.756 in
- Bore Diameter
- 2 in
- Overall Width
- 2.267 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 4.528 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.