Shop TIMKEN
See all product information
Create Account
SUCSFLANGE204-12-IP69K/FVSL613 FLANGENG BLOK BEARING
- Mfr # SUCSFL204-12-IP69K/FVSL613
- Zoro # G024442685
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
System of Measurement
Inch
Overall Length
4.449 in
Overall Width
1.311 in
Mount Hole Center-to-Center Length
3.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL204-12-IP69K/FVSL613
- Zoro #
- G024442685
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 0.75 in
- Overall Length
- 4.449 in
- Overall Width
- 1.311 in
- Mount Hole Center-to-Center Length
- 3.543 in
- Overall Height
- 2.362 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.