Shop TIMKEN
See all product information
Create Account
SUCSFLANGE204/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL204/FVSL613
- Zoro # G624425712
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Overall Length
113 mm
System of Measurement
Metric
Housing Material
Stainless Steel
Overall Width
33.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL204/FVSL613
- Zoro #
- G624425712
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 20 mm
- Overall Length
- 113 mm
- Overall Width
- 33.3 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 60 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.