Shop TIMKEN
See all product information
Create Account
SUCSFLANGE205-16/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL205-16/F
- Zoro # G024430873
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Width
1.41 in
Mount Hole Center-to-Center Length
3.891 in
Overall Height
2.677 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL205-16/F
- Zoro #
- G024430873
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.41 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Height
- 2.677 in
- Overall Length
- 5.118 in
- Bore Diameter
- 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.