Shop TIMKEN
See all product information
Create Account
SUCSFLANGE205/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL205/F
- Zoro # G624426559
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35.8 mm
Mount Hole Center-to-Center Length
99 mm
Overall Length
130 mm
Overall Height
68 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL205/F
- Zoro #
- G624426559
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 35.8 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Length
- 130 mm
- Overall Height
- 68 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.