Shop TIMKEN
See all product information
Create Account
SUCSFLANGE205/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL205/FVSL613
- Zoro # G424378430
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
99 mm
Number of Mount Holes
2
Overall Width
35.8 mm
System of Measurement
Metric
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL205/FVSL613
- Zoro #
- G424378430
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 35.8 mm
- Overall Length
- 130 mm
- Overall Height
- 68 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.