Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206-19-IP69K/F FLANGEANGE MOUNTED BEARING
- Mfr # SUCSFL206-19-IP69K/F
- Zoro # G524387516
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.594 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
1.583 in
Overall Height
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206-19-IP69K/F
- Zoro #
- G524387516
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Width
- 1.583 in
- Overall Height
- 3.15 in
- Overall Length
- 5.827 in
- Bore Diameter
- 1.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.