SUCSFLANGE206-19-IP69K/FVSL613 FLANGENG BLOCK BEARING
- Mfr # SUCSFL206-19-IP69K/FVSL613
- Zoro # G924382739
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
5.827 in
Overall Width
1.583 in
Bore Diameter
1-3/16 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL206-19-IP69K/FVSL613
- Zoro #
- G924382739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.827 in
- Overall Width
- 1.583 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 4.606 in
- Overall Height
- 3.15 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.