Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206-20-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL206-20-IP69K/F
- Zoro # G424408410
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.15 in
Bearing Insert Type
Radial Ball
Overall Length
5.827 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
4.594 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL206-20-IP69K/F
- Zoro #
- G424408410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.15 in
- Overall Length
- 5.827 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1.25 in
- Overall Width
- 1.583 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.