Shop TIMKEN
See all product information
Create Account
SUCSFLANGE207-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL207-IP69K/F
- Zoro # G124435884
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Overall Height
85 mm
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Overall Width
44.4 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL207-IP69K/F
- Zoro #
- G124435884
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Overall Height
- 85 mm
- Overall Width
- 44.4 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 161 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.