Shop TIMKEN
See all product information
Create Account
SUCSFLANGE207/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL207/F
- Zoro # G224441754
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Overall Height
85 mm
Bore Diameter
35 mm
Housing Material
Stainless Steel
Overall Width
44.4 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL207/F
- Zoro #
- G224441754
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 85 mm
- Bore Diameter
- 35 mm
- Overall Width
- 44.4 mm
- Overall Length
- 161 mm
- Mount Hole Center-to-Center Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.