Shop TIMKEN
See all product information
Create Account
SUCSFLANGE207/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL207/FVSL613
- Zoro # G724425827
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
130 mm
Shaft Locking Type
Set Screw
Bore Diameter
35 mm
Number of Mount Holes
2
Overall Height
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL207/FVSL613
- Zoro #
- G724425827
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 130 mm
- Bore Diameter
- 35 mm
- Overall Height
- 85 mm
- Overall Length
- 161 mm
- Overall Width
- 44.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.