Shop TIMKEN
See all product information
Create Account
SUCSFLANGE208-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL208-IP69K/F
- Zoro # G324387433
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Height
94 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Overall Width
51.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL208-IP69K/F
- Zoro #
- G324387433
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 94 mm
- Overall Width
- 51.2 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 175 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.