SUCSFLANGE209-28-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL209-28-IP69K/F
- Zoro # G024411315
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.055 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5.827 in
Bearing Insert Type
Radial Ball
Overall Height
3.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL209-28-IP69K/F
- Zoro #
- G024411315
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.055 in
- Mount Hole Center-to-Center Length
- 5.827 in
- Overall Height
- 3.937 in
- Overall Length
- 7.402 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.