Shop TIMKEN
See all product information
Create Account
SUCSFLANGE209-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL209-IP69K/F
- Zoro # G424363368
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
148 mm
Overall Width
52.2 mm
Bearing Insert Type
Radial Ball
Overall Height
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL209-IP69K/F
- Zoro #
- G424363368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Width
- 52.2 mm
- Overall Height
- 100 mm
- Overall Length
- 188 mm
- Bore Diameter
- 45 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.