Shop TIMKEN
See all product information
Create Account
SUCSFLANGE209-IP69K/FVSL613 FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL209-IP69K/FVSL613
- Zoro # G224365944
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.2 mm
Overall Height
100 mm
Bore Diameter
45 mm
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL209-IP69K/FVSL613
- Zoro #
- G224365944
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 52.2 mm
- Overall Height
- 100 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Length
- 188 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.