Shop TIMKEN
See all product information
Create Account
SUCSFLANGE209/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL209/F
- Zoro # G824432565
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Overall Length
188 mm
Bearing Insert Type
Radial Ball
Bore Diameter
45 mm
Overall Height
100 mm
Overall Width
52.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFL209/F
- Zoro #
- G824432565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 188 mm
- Bore Diameter
- 45 mm
- Overall Height
- 100 mm
- Overall Width
- 52.2 mm
- Mount Hole Center-to-Center Length
- 148 mm
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.