Shop TIMKEN
See all product information
Create Account
SUCSFLANGE209/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL209/FVSL613
- Zoro # G924382319
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.2 mm
Overall Length
188 mm
System of Measurement
Metric
Bore Diameter
45 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL209/FVSL613
- Zoro #
- G924382319
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 52.2 mm
- Overall Length
- 188 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Height
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.