Shop TIMKEN
See all product information
Create Account
SUCSFLANGE210-32/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCSFL210-32/FVSL613
- Zoro # G224402489
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Height
4.173 in
Overall Length
7.756 in
Mount Hole Center-to-Center Length
6.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL210-32/FVSL613
- Zoro #
- G224402489
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4.173 in
- Overall Length
- 7.756 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Width
- 2.149 in
- Bore Diameter
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.