Shop TIMKEN
See all product information
Create Account
SUCSFLANGE210/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL210/FVSL613
- Zoro # G224433940
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
157 mm
Number of Mount Holes
2
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Overall Length
197 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL210/FVSL613
- Zoro #
- G224433940
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Length
- 197 mm
- Bore Diameter
- 50 mm
- Overall Width
- 54.6 mm
- Overall Height
- 106 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.