Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK206-20/F FLANGEANGED BEARING
- Mfr # SUCSFLQK206-20/F
- Zoro # G524400062
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Width
2.077 in
Overall Height
3.125 in
Overall Length
5.59 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK206-20/F
- Zoro #
- G524400062
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 2.077 in
- Overall Height
- 3.125 in
- Overall Length
- 5.59 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4.594 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.