Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK207/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK207/FVSL613
- Zoro # G024382233
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158.8 mm
Overall Width
57.2 mm
Number of Mount Holes
2
System of Measurement
Metric
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK207/FVSL613
- Zoro #
- G024382233
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 158.8 mm
- Overall Width
- 57.2 mm
- Overall Height
- 92.1 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.