Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK208/F FLANGEANGED BEARING
- Mfr # SUCSFLQK208/F
- Zoro # G324368258
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
2
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
143.7 mm
Overall Height
101.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK208/F
- Zoro #
- G324368258
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
- Overall Height
- 101.6 mm
- Overall Length
- 172.2 mm
- Overall Width
- 63.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.