SUCSFLANGEQK209-27/F FLANGEANGED BEARING
- Mfr # SUCSFLQK209-27/F
- Zoro # G424432095
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bore Diameter
1-11/16 in
Overall Height
4.25 in
Overall Width
2.548 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK209-27/F
- Zoro #
- G424432095
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-11/16 in
- Overall Height
- 4.25 in
- Overall Width
- 2.548 in
- Overall Length
- 6.969 in
- Mount Hole Center-to-Center Length
- 6.11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.