Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK209/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK209/FVSL613
- Zoro # G224397945
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Housing Material
Stainless Steel
Bore Diameter
45 mm
Shaft Locking Type
Set Screw
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK209/FVSL613
- Zoro #
- G224397945
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 45 mm
- Overall Height
- 108 mm
- Overall Length
- 177 mm
- Overall Width
- 64.7 mm
- Mount Hole Center-to-Center Length
- 155.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.