SUCSFLANGEQK210-31/F FLANGEANGED BEARING
- Mfr # SUCSFLQK210-31/F
- Zoro # G424382062
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.563 in
Number of Mount Holes
2
Bore Diameter
1-15/16 in
Mount Hole Center-to-Center Length
6.188 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210-31/F
- Zoro #
- G424382062
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 4.563 in
- Bore Diameter
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 7.313 in
- Overall Width
- 2.642 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.