Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK210-31/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK210-31/FVSL613
- Zoro # G624374263
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.188 in
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bore Diameter
1-15/16 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210-31/FVSL613
- Zoro #
- G624374263
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 6.188 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7.313 in
- Overall Width
- 2.642 in
- Overall Height
- 4.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.