Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK210-32/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK210-32/FVSL613
- Zoro # G124443469
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.563 in
Shaft Locking Type
Set Screw
Overall Length
7.313 in
Number of Mount Holes
2
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210-32/FVSL613
- Zoro #
- G124443469
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4.563 in
- Overall Length
- 7.313 in
- Overall Width
- 2.642 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.