Shop TIMKEN
See all product information
Create Account
SUCSFLANGESQK205-16/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLSQK205-16/F
- Zoro # G324410179
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Length
3.752 in
Mount Hole Center-to-Center Length
3 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLSQK205-16/F
- Zoro #
- G324410179
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 3.752 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2.718 in
- Overall Width
- 1.905 in
- Bore Diameter
- 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.